Hydraulic Filter, replaces IKRON HF41020077ASFB060GGA, Suction Strainer, 60 micron, Outside-In

  • Mfr # MF0062169

  • Zoro # G8952635


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction Strainer
Replaces OEM Brand
IKRON
Filter Rating (Microns)
60
Flow Direction
Outside-In
Height
4.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0062169
Zoro #
G8952635
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.09
Thread Size
1.25

Details

Filter Style
Suction Strainer
Replaces OEM Brand
IKRON
Replaces OEM Part
HF41020077ASFB060GGA
Filter Rating (Microns)
60
Flow Direction
Outside-In
OD Top
2.76
OD Bottom
2.76
Threads Type
BSP
Collapse Pressure
15
Micron Rating
60
Item
Hydraulic Filter
Application
Filtration
Weight
0.48
Product Media
Wire Mesh
OEM Replacement Brand
IKRON
Filter Type
Suction Strainer

Description

Main Filter MF0423944 replaces OEM HF41020077ASFB060GGA by IKRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 4.09in OD Top: 2.756in OD Bottom: 2.756inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.