Hydraulic Filter, replaces INGERSOLL RAND 36758613, Spin-On, 20 micron, Outside-In (Discontinued)
- Mfr # MF0180000
- Zoro # G600387508
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0180000
Zoro #
G600387508
UPC #
-
Country of Origin
Italy
Dimensions
Height
11.66
Thread Size
1.75
Details
Filter Style
Spin-On
Replaces OEM Brand
INGERSOLL RAND
Replaces OEM Part
36758613
Filter Rating (Microns)
20
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Buna
OD Top
4.69
OD Bottom
4.61
Threads Type
12 UN2B
Burst Pressure
783
Collapse Pressure
217.6
Micron Rating
25
OEM Replacement Brand
INGERSOLL RAND
Filter Type
Spin-On
Item
Hydraulic Filter
Application
Filtration
Product Media
Cellulose
Weight
4.911
Description
Main Filter MF0180000 replaces OEM 36758613 by INGERSOLL RAND and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.