Hydraulic Filter, replaces INTERNORMEN 01NL400250G30EP, Pressure Line, 250 micron, Outside-In

  • Mfr # MF0578642

  • Zoro # G8451030


product price:  $93.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
INTERNORMEN
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
15.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0578642
Zoro #
G8451030
UPC #
-
Country of Origin
Canada

Dimensions

Height
15.62

Details

Item
Hydraulic Filter
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
01NL400250G30EP
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
250
Filter Rating (Microns)
250
Weight
2
Product Media
Wire Mesh
Beta Ratio 1
3/250
Seal Type
Viton
OD Top
3.07
OD Bottom
3.07
Collapse Pressure
305
ID Top
1.6
OEM Replacement Brand
INTERNORMEN
Filter Type
Pressure Line

Description

Main Filter MF0436178 replaces OEM 01NL400250G30EP by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Seal Type: Viton Height: 15.62in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products