Hydraulic Filter, replaces INTERNORMEN 020500D25G30HCEP, Pressure Line, 25 micron, Outside-In

  • Mfr # MF0576359

  • Zoro # G8518020


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
INTERNORMEN
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
9.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0576359
Zoro #
G8518020
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.96

Details

Item
Hydraulic Filter
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
020500D25G30HCEP
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
25
Filter Rating (Microns)
25
Weight
3.696
Product Media
Wire Mesh
Seal Type
Viton
OD Top
3.56
OD Bottom
3.56
Collapse Pressure
435
ID Top
1.9
OEM Replacement Brand
INTERNORMEN
Filter Type
Pressure Line

Description

Main Filter MF0421049 replaces OEM 020500D25G30HCEP by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 9.96in OD Top: 3.563in OD Bottom: 3.563in ID Top: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products