Zoro Homepage

Hydraulic Filter, replaces JOHN DEERE AL160316, 25 micron, Outside-In

  • Mfr # MF0594546

  • Zoro # G400570490


product price: $73.99
/ea

Key Features

Replaces OEM Brand
JOHN DEERE
Filter Rating (Microns)
25
Flow Direction
Outside-In
Micron Rating 2
27
Beta Ratio 1
200/20.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0594546
Zoro #
G400570490
UPC #
-
Country of Origin
Canada

Dimensions

Height
10.24

Details

Replaces OEM Brand
JOHN DEERE
Replaces OEM Part
AL160316
Filter Rating (Microns)
25
Flow Direction
Outside-In
Micron Rating 2
27
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Viton
OD Top
3.12
OD Bottom
3.12
ID Top
1.72
ID Bottom
1.72
Collapse Pressure
305
Micron Rating
25
OEM Replacement Brand
JOHN DEERE
Item
Hydraulic Filter
Application
Filtration
Weight
1.25
Product Media
Glass

Description

Main Filter MF0433215 replaces OEM AL160316 by JOHN DEERE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 10.24in OD Top: 3.12in OD Bottom: 3.12in ID Top: 1.72in ID_Bottom: 1.72inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.