Zoro Homepage

Hydraulic Filter, replaces KOBELCO YR52V01002P2, 25 micron, Outside-In

  • Mfr # MF0592783

  • Zoro # G3012306


product price: $62.85
/ea

Key Features

Replaces OEM Brand
KOBELCO
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0592783
Zoro #
G3012306
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.37

Details

Replaces OEM Brand
KOBELCO
Replaces OEM Part
YR52V01002P2
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Viton
OD Top
3.25
OD Bottom
3.25
ID Top
1.65
Collapse Pressure
235
Micron Rating
25
OEM Replacement Brand
KOBELCO
Item
Hydraulic Filter
Weight
0.95
Application
Filtration
Product Media
Glass

Description

Main Filter MF0616374 replaces OEM YR52V01002P2 by KOBELCO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.37in OD Top: 3.25in OD Bottom: 3.25in ID Top: 1.65inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.