Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces KOMATSU 3819765771, 10 micron, Inside-Out, Cellulose

  • Mfr # MF0066162

  • Zoro # G2779991


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
KOMATSU
Filter Rating (Microns)
10
Filter Media
Cellulose
Flow Direction
Inside-Out
Beta Ratio 1
44237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066162
Zoro #
G2779991
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.57
Thread Size
44259

Details

Replaces OEM Brand
KOMATSU
Replaces OEM Part
3819765771
Filter Rating (Microns)
10
Filter Media
Cellulose
Flow Direction
Inside-Out
Beta Ratio 1
44237
OD Top
3.54
OD Bottom
3.54
Threads Type
NPT
By Pass Valve Setting (PSI)
14.5
Collapse Pressure
145
Micron Rating
10
Max. Pressure (PSI)
14.5
OEM Replacement Brand
KOMATSU
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Cellulose

Description

Main Filter MF0185244 replaces OEM 3819765771 by KOMATSU and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 6.57in OD Top: 3.54in OD Bottom: 3.54inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.