Hydraulic Filter, replaces KOMATSU 76694773, Return Line, 250 micron, Outside-In

  • Mfr # MF0604848

  • Zoro # G2991446


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
250
Replaces OEM Brand
KOMATSU
Replaces OEM Part
76694773
Filter Style
Return Line
Filter Rating (Microns)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0604848
Zoro #
G2991446
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.83

Details

Item
Hydraulic Filter
Micron Rating
250
Replaces OEM Brand
KOMATSU
Replaces OEM Part
76694773
Filter Style
Return Line
Filter Rating (Microns)
250
Flow Direction
Outside-In
Application
Filtration
Weight
3.623
Product Media
Wire Mesh
Beta Ratio 1
3/250
Seal Type
Viton
OD Top
3.04
OD Bottom
3.04
Collapse Pressure
305
ID Top
2.16
OEM Replacement Brand
KOMATSU
Filter Type
Return Line

Description

Main Filter MF0604850 replaces OEM 76694773 by KOMATSU and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Seal Type: Viton Height: 9.83in OD Top: 3.04in OD Bottom: 3.04in ID Top: 2.16inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.