
Hydraulic Filter, replaces KUBOTA RG23862190, 25 micron, Inside-Out, Glass
Mfr # MF0066122
Zoro # G2855488
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
KUBOTA
Replaces OEM Part
RG23862190
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0066122
Zoro #
G2855488
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.61
Details
Replaces OEM Brand
KUBOTA
Replaces OEM Part
RG23862190
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Inside-Out
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
3.35
OD Bottom
3.35
ID Top
1.04
ID Bottom
1.83
By Pass Valve Setting (PSI)
29
Collapse Pressure
304
Micron Rating
25
Max. Pressure (PSI)
29
OEM Replacement Brand
KUBOTA
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Glass
Description
Main Filter MF0433058 replaces OEM RG23862190 by KUBOTA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 9.61in OD Top: 3.35in OD Bottom: 3.35in ID Top: 1.04in ID_Bottom: 1.83inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.