Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces LUBER-FINER LP9705, Return Line, 5 micron, Outside-In

  • Mfr # MF0062597

  • Zoro # G3056239


product price: $62.15
/ea

Key Features

Micron Rating
5
Replaces OEM Brand
LUBER-FINER
Replaces OEM Part
LP9705
Filter Style
Return Line
Filter Rating (Microns)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0062597
Zoro #
G3056239
UPC #
-
Country of Origin
Canada

Dimensions

Height
17.95

Details

Item
Hydraulic Filter
Micron Rating
5
Replaces OEM Brand
LUBER-FINER
Replaces OEM Part
LP9705
Filter Style
Return Line
Filter Rating (Microns)
5
Flow Direction
Outside-In
Application
Filtration
Weight
16
Product Media
Cellulose
Beta Ratio 1
44232
Seal Type
Buna
OD Top
5.98
OD Bottom
5.98
Collapse Pressure
58
ID Top
2.13
ID Bottom
2.13
OEM Replacement Brand
LUBER-FINER
Filter Type
Return Line

Description

Main Filter MF0868690 replaces OEM LP9705 by LUBER-FINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Buna Height: 17.99in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.126in ID_Bottom: 2.126inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.