
Hydraulic Filter, replaces MAHLE 70521825, Return Line, 10 micron, Outside-In
Mfr # MF0595434
Zoro # G3056406
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
10
Replaces OEM Brand
MAHLE
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0595434
Zoro #
G3056406
UPC #
-
Country of Origin
Canada
Dimensions
Height
29.88
Details
Item
Hydraulic Filter
Micron Rating
10
Replaces OEM Brand
MAHLE
Replaces OEM Part
70521825
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Application
Filtration
Weight
16.27
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
6.3
OD Bottom
6.3
Collapse Pressure
435
ID Top
3.71
ID Bottom
3.71
OEM Replacement Brand
MAHLE
Filter Type
Return Line
Description
Main Filter MF0877576 replaces OEM 70521825 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 29.88in OD Top: 6.3in OD Bottom: 6.3in ID Top: 3.71in ID_Bottom: 3.71inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.