Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces MAHLE 852588SMX13, 3 micron, Outside-In

  • Mfr # MF0594727

  • Zoro # G3134088


product price: $56.15
/ea

Key Features

Replaces OEM Brand
MAHLE
Filter Rating (Microns)
3
Flow Direction
Outside-In
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0594727
Zoro #
G3134088
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.1

Details

Replaces OEM Brand
MAHLE
Replaces OEM Part
852588SMX13
Filter Rating (Microns)
3
Flow Direction
Outside-In
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Viton
OD Top
1.65
OD Bottom
1.65
ID Top
0.9
ID Bottom
0.9
Collapse Pressure
150
Micron Rating
3
OEM Replacement Brand
MAHLE
Item
Hydraulic Filter
Application
Filtration
Weight
0.351
Product Media
Glass

Description

Main Filter MF0879031 replaces OEM 852588SMX13 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 6.102in OD Top: 1.653in OD Bottom: 1.653in ID Top: 0.897in ID_Bottom: 0.897inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.