
Hydraulic Filter, replaces MAHLE 852753MIC25, Pressure Line, 20 micron, Inside-Out
Mfr # MF0061495
Zoro # G3093311
product price: $78.65
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
MAHLE
Filter Style
Pressure Line
Flow Direction
Inside-Out
Thread Size
M6
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0061495
Zoro #
G3093311
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
M6
Height
7.48
Details
Item
Hydraulic Filter
Replaces OEM Brand
MAHLE
Replaces OEM Part
852753MIC25
Filter Style
Pressure Line
Flow Direction
Inside-Out
Application
Filtration
Micron Rating
25
Filter Rating (Microns)
20
Weight
1.4
Product Media
Cellulose
Beta Ratio 1
44252
Seal Type
Viton
OD Top
3.96
OD Bottom
3.96
Collapse Pressure
305
ID Bottom
2.44
Threads Type
Metric
OEM Replacement Brand
MAHLE
Filter Type
Pressure Line
Description
Main Filter MF0879060 replaces OEM 852753MIC25 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 7.48in OD Top: 3.957in OD Bottom: 3.957in ID_Bottom: 2.441inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.