Hydraulic Filter, replaces MAHLE PI3145SM10, Pressure Line, 10 micron, Outside-In

  • Mfr # MF0061067

  • Zoro # G3111161


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAHLE
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
14.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0061067
Zoro #
G3111161
UPC #
-
Country of Origin
Canada

Dimensions

Height
14.68

Details

Item
Hydraulic Filter
Replaces OEM Brand
MAHLE
Replaces OEM Part
PI3145SM10
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
10
Filter Rating (Microns)
10
Weight
2.706
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
OD Top
3.29
OD Bottom
3.29
Collapse Pressure
435
ID Top
1.87
OEM Replacement Brand
MAHLE
Filter Type
Pressure Line

Description

Main Filter MF0894839 replaces OEM PI3145SM10 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 14.68in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.