Hydraulic Filter, replaces MAIN FILTER D650T150AX, Pressure Line, 150 micron, Outside-In, Wire Mesh
- Mfr # MF0594834
- Zoro # G2842136
product price:Â
$
53.89
/ea
Key Features
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
D650T150AX
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0594834
- Zoro #
- G2842136
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Replaces OEM Brand
- MAIN FILTER
- Replaces OEM Part
- D650T150AX
- Filter Style
- Pressure Line
- Flow Direction
- Outside-In
- Filter Media
- Wire Mesh
- Application
- Filtration
- Micron Rating
- 150
- Filter Rating (Microns)
- 150
- Weight
- 1.8327
- Product Media
- Wire Mesh
- Seal Type
- Buna
- OD Top
- 3.5
- OD Bottom
- 3.5
- ID Top
- 1.59
- ID Bottom
- 1.59
- Wire Mesh
- Pressure Line
- OEM Replacement Brand
- MAIN FILTER
Dimensions
- Height
- 9.25
Description
Main Filter MF0594834 replaces OEM D650T150AX by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Seal Type: Buna Height: 9.252in OD Top: 3.504in OD Bottom: 3.504in ID Top: 1.614in ID_Bottom: 1.614inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.