Shop MAIN FILTER
See all product information
Create Account
Hydraulic Filter, replaces MAIN FILTER D651CW25AX, Pressure Line, 25 micron, Outside-In
- Mfr # MF0594858
- Zoro # G2844498
product price:Â
$
60.59
/ea
Key Features
Replaces OEM Brand
MAIN FILTER
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Cellulose/Water Removal
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0594858
- Zoro #
- G2844498
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 18.5
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- MAIN FILTER
- Replaces OEM Part
- D651CW25AX
- Filter Style
- Pressure Line
- Flow Direction
- Outside-In
- Filter Media
- Cellulose/Water Removal
- Application
- Filtration
- Micron Rating
- 25
- Filter Rating (Microns)
- 25
- Weight
- 2.507
- Product Media
- Cellulose/Water Removal
- Beta Ratio 1
- 44252
- Seal Type
- Buna
- OD Top
- 3.9
- OD Bottom
- 3.9
- Collapse Pressure
- 145
- ID Top
- 1.59
- ID Bottom
- 1.59
- Cellulose/Water Removal
- Pressure Line
- OEM Replacement Brand
- MAIN FILTER
Description
Main Filter MF0594858 replaces OEM D651CW25AX by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 25 Seal Type: Buna Height: 18.504in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.594in ID_Bottom: 1.594inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.