Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces MAIN FILTER DM508CG10, Pressure Line, 38 micron, Outside-In

  • Mfr # MF0604748

  • Zoro # G2987821


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
DM508CG10
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0604748
Zoro #
G2987821
UPC #
-
Country of Origin
Canada

Dimensions

Height
20.2

Details

Item
Hydraulic Filter
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
DM508CG10
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
40
Filter Rating (Microns)
38
Weight
4.375
Product Media
Glass/Cellulose
Micron Rating 2
42
Beta Ratio 1
200/38.2
Beta Ration 2
1000/42.4
Seal Type
Buna
OD Top
3.9
OD Bottom
3.9
Collapse Pressure
150
ID Top
1.6
ID Bottom
1.6
OEM Replacement Brand
MAIN FILTER
Filter Type
Pressure Line

Description

Main Filter MF0604748 replaces OEM DM508CG10 by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Enhanced Cellulose Micron Rating: 38 Seal Type: Buna Height: 20.2in OD Top: 3.9in OD Bottom: 3.9in ID Top: 1.6in ID_Bottom: 1.6inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products