
Hydraulic Filter, replaces MAIN FILTER DM508G03, Pressure Line, 3 micron, Outside-In, Glass
Mfr # MF0614291
Zoro # G2974162
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
DM508G03
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0614291
Zoro #
G2974162
UPC #
-
Country of Origin
Canada
Dimensions
Height
20.2
Details
Item
Hydraulic Filter
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
DM508G03
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
Application
Filtration
Micron Rating
3
Filter Rating (Microns)
3
Weight
4.329
Product Media
Glass
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Buna
OD Top
3.9
OD Bottom
3.9
Collapse Pressure
150
ID Top
1.6
ID Bottom
1.6
Glass
Pressure Line
OEM Replacement Brand
MAIN FILTER
Description
Main Filter MF0614291 replaces OEM DM508G03 by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 20.2in OD Top: 3.9in OD Bottom: 3.9in ID Top: 1.6in ID_Bottom: 1.6inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.