Hydraulic Filter, replaces MAIN FILTER MFI066GW05V, Pressure Line, 5 micron, Outside-In

  • Mfr # MF0585837

  • Zoro # G000493793


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI066GW05V
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass/Water Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0585837
Zoro #
G000493793
UPC #
-
Country of Origin
Canada

Dimensions

Height
10.433

Details

Item
Hydraulic Filter
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI066GW05V
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass/Water Removal
Micron Rating
5
Filter Rating (Microns)
5
Product Media
Glass/Water Removal
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
3.72
OD Bottom
3.72
Collapse Pressure
435
ID Top
1.89
ID Bottom
1.89
Glass/Water Removal
Pressure Line
OEM Replacement Brand
MAIN FILTER

Description

Main Filter MF0585837 replaces OEM MFI066GW05V by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 5 Seal Type: Viton Height: 10.433in OD Top: 3.720in OD Bottom: 3.720in ID Top: 1.890in ID_Bottom: 1.890inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.