
Hydraulic Filter, replaces MAIN FILTER MFI109G25B, 25 micron, Outside-In, Glass
Mfr # MF0594621
Zoro # G2972001
product price: $49.79
/eaKey Features
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI109G25B
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0594621
Zoro #
G2972001
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.76
Details
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI109G25B
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Outside-In
Micron Rating 2
27
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
2.5
OD Bottom
2.5
ID Top
1.06
ID Bottom
1.06
Collapse Pressure
100
Micron Rating
25
OEM Replacement Brand
MAIN FILTER
Item
Hydraulic Filter
Weight
1.7
Application
Filtration
Product Media
Glass
Description
Main Filter MF0594621 replaces OEM MFI109G25B by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 9.76in OD Top: 2.5in OD Bottom: 2.5in ID Top: 1.063in ID_Bottom: 1.063inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.