Zoro Homepage

Hydraulic Filter, replaces MAIN FILTER MFI122C10B, 10 micron, Outside-In

  • Mfr # MF0617889

  • Zoro # G3130420


product price: $25.75
/ea

Key Features

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI122C10B
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0617889
Zoro #
G3130420
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.22

Details

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI122C10B
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Buna
OD Top
3.88
OD Bottom
3.88
ID Top
1.89
ID Bottom
1.89
Collapse Pressure
149
Micron Rating
10
OEM Replacement Brand
MAIN FILTER
Item
Hydraulic Filter
Weight
1.809
Application
Filtration
Product Media
Cellulose

Description

Main Filter MF0617889 replaces OEM MFI122C10B by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 9.220in OD Top: 3.878in OD Bottom: 3.878in ID Top: 1.890in ID_Bottom: 1.890inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.