
Hydraulic Filter, replaces MAIN FILTER MFI203C25V, 25 micron, Outside-In, Cellulose
Mfr # MF0433789
Zoro # G2915049
product price: $50.49
/eaKey Features
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI203C25V
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0433789
Zoro #
G2915049
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.99
Details
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI203C25V
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Viton
OD Top
1.65
OD Bottom
1.65
ID Bottom
0.9
By Pass Valve Setting (PSI)
24.7
Collapse Pressure
145
Micron Rating
25
Max. Pressure (PSI)
24.7
OEM Replacement Brand
MAIN FILTER
Item
Hydraulic Filter
Application
Filtration
Weight
2.666
Product Media
Cellulose
Description
Main Filter MF0433789 replaces OEM MFI203C25V by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 7.992in OD Top: 1.654in OD Bottom: 1.654in ID_Bottom: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.