Zoro Homepage

Hydraulic Filter, replaces MAIN FILTER R334C10P, Return Line, 10 micron, Outside-In, Cellulose

  • Mfr # MF0149709

  • Zoro # G2820479


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
R334C10P
Filter Media
Cellulose
Filter Style
Return Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0149709
Zoro #
G2820479
UPC #
-
Country of Origin
Canada

Dimensions

Height
35.83

Details

Item
Hydraulic Filter
Micron Rating
10
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
R334C10P
Filter Media
Cellulose
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Application
Filtration
Weight
13.184
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Buna
OD Top
5.99
OD Bottom
5.99
Collapse Pressure
100
ID Top
3.5
ID Bottom
3.5
Cellulose
Return Line
OEM Replacement Brand
MAIN FILTER

Description

Main Filter MF0149709 replaces OEM R334C10P by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 36in OD Top: 6in OD Bottom: 6in ID Top: 3.5in ID_Bottom: 3.5inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.