Zoro Homepage

Hydraulic Filter, replaces MAIN FILTER RM321G25B, Return Line, 25 micron, Outside-In, Glass

  • Mfr # MF0614193

  • Zoro # G2982090


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
25
Replaces OEM Brand
MAIN FILTER
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0614193
Zoro #
G2982090
UPC #
-
Country of Origin
Canada

Dimensions

Height
16.1

Details

Item
Hydraulic Filter
Micron Rating
25
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
RM321G25B
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
25
Flow Direction
Outside-In
Application
Filtration
Weight
5.45
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
5.98
OD Bottom
5.98
Collapse Pressure
150
ID Top
2.62
ID Bottom
2.62
Glass
Return Line
OEM Replacement Brand
MAIN FILTER

Description

Main Filter MF0614193 replaces OEM RM321G25B by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 16.1in OD Top: 5.98in OD Bottom: 5.98in ID Top: 2.62in ID_Bottom: 2.62inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.