Zoro Homepage

Hydraulic Filter, replaces MARVEL 6763867110, 10 micron, Outside-In, Cellulose

  • Mfr # MF0066238

  • Zoro # G2794579


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MARVEL
Replaces OEM Part
6763867110
Filter Rating (Microns)
10
Filter Media
Cellulose
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066238
Zoro #
G2794579
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.36

Details

Replaces OEM Brand
MARVEL
Replaces OEM Part
6763867110
Filter Rating (Microns)
10
Filter Media
Cellulose
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Buna
OD Top
4.49
OD Bottom
4.49
ID Top
2.4
ID Bottom
2.4
Collapse Pressure
145
Micron Rating
10
OEM Replacement Brand
MARVEL
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Cellulose

Description

Main Filter MF0113142 replaces OEM 6763867110 by MARVEL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.36in OD Top: 4.49in OD Bottom: 4.49in ID Top: 2.4in ID_Bottom: 2.4inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.