Hydraulic Filter, replaces MP FILTRI C2535M25, Suction, 25 micron, Inside-Out

  • Mfr # MF0065795

  • Zoro # G8989087


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
MP FILTRI
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Beta Ratio 1
44280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0065795
Zoro #
G8989087
UPC #
-
Country of Origin
Canada

Dimensions

Height
14.76

Details

Filter Style
Suction
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
C2535M25
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Beta Ratio 1
44280
OD Top
3.9
OD Bottom
3.9
ID Top
2.56
ID Bottom
2.56
Collapse Pressure
44
Micron Rating
25
Item
Hydraulic Filter
Application
Filtration
Weight
1.6
Product Media
Wire Mesh
OEM Replacement Brand
MP FILTRI
Filter Type
Suction

Description

Main Filter MF0837700 replaces OEM C2535M25 by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Height: 14.76in OD Top: 3.898in OD Bottom: 3.898in ID Top: 2.559in ID_Bottom: 2.559inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.