
Hydraulic Filter, replaces MP FILTRI MF0201M60NB, 60 micron, Outside-In
Mfr # MF0617023
Zoro # G9132088
product price:Â $51.85
/eaKey Features
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
MF0201M60NB
Filter Rating (Microns)
60
Flow Direction
Outside-In
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0617023
Zoro #
G9132088
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.17
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
MF0201M60NB
Filter Rating (Microns)
60
Flow Direction
Outside-In
Seal Type
Viton
OD Top
1.65
OD Bottom
1.65
ID Bottom
0.9
Collapse Pressure
145
Micron Rating
60
OEM Replacement Brand
MP FILTRI
Item
Hydraulic Filter
Application
Filtration
Weight
0.211
Product Media
Wire Mesh
Description
Main Filter MF0572805 replaces OEM MF0201M60NB by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Viton Height: 4.17in OD Top: 1.654in OD Bottom: 1.654in ID_Bottom: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.