Hydraulic Filter, replaces MP FILTRI MF1802A03HB, Return Line, 3 micron, Outside-In

  • Mfr # MF0577023

  • Zoro # G9160858


product price:  $74.39
/ea

Key Features

Micron Rating
3
Replaces OEM Brand
MP FILTRI
Filter Style
Return Line
Filter Rating (Microns)
3
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0577023
Zoro #
G9160858
UPC #
-
Country of Origin
Canada

Dimensions

Height
17.01

Details

Item
Hydraulic Filter
Micron Rating
3
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
MF1802A03HB
Filter Style
Return Line
Filter Rating (Microns)
3
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
24.7
Weight
1.9
Product Media
Glass
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Viton
OD Top
3.9
OD Bottom
3.9
By Pass Valve Setting (PSI)
24.7
Collapse Pressure
145
ID Top
1.59
OEM Replacement Brand
MP FILTRI
Filter Type
Return Line

Description

Main Filter MF0572823 replaces OEM MF1802A03HB by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 16.77in OD Top: 3.9in OD Bottom: 3.9in ID Top: 1.59inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.