
Hydraulic Filter, replaces NATIONAL FILTERS 13N9I073303, Spin-On, 125 micron, Outside-In (Discontinued)
- Mfr # MF0605043
- Zoro # G3006216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0605043
Zoro #
G3006216
UPC #
-
Country of Origin
Italy
Dimensions
Height
8.28
Thread Size
44259
Details
Filter Style
Spin-On
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
13N9I073303
Filter Rating (Microns)
125
Flow Direction
Outside-In
Seal Type
Buna
OD Top
3.78
OD Bottom
3.78
Threads Type
14 BSP
By Pass Valve Setting (PSI)
25.4
Burst Pressure
304.6
Collapse Pressure
145
Micron Rating
125
Max. Pressure (PSI)
25.4
OEM Replacement Brand
NATIONAL FILTERS
Filter Type
Spin-On
Item
Hydraulic Filter
Weight
1.8
Application
Filtration
Product Media
Wire Mesh
Description
Main Filter MF0605043 replaces OEM 13N9I073303 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 8.279in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.