
Hydraulic Filter, replaces NATIONAL FILTERS 13N9I076981, Suction Strainer, 60 micron, Outside-In (Discontinued)
- Mfr # MF0608643
- Zoro # G3009217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0608643
Zoro #
G3009217
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.95
Thread Size
2
Details
Filter Style
Suction Strainer
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
13N9I076981
Filter Rating (Microns)
60
Flow Direction
Outside-In
OD Top
5.12
OD Bottom
5.12
Threads Type
BSP
Collapse Pressure
15
Micron Rating
60
OEM Replacement Brand
NATIONAL FILTERS
Filter Type
Suction Strainer
Item
Hydraulic Filter
Application
Filtration
Weight
1.7798
Product Media
Wire Mesh
Description
Main Filter MF0608643 replaces OEM 13N9I076981 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 7.95in OD Top: 5.118in OD Bottom: 5.118inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.