
Hydraulic Filter, replaces NATIONAL FILTERS 13N9I080601, Suction, 60 micron, Inside-Out (Discontinued)
- Mfr # MF0613229
- Zoro # G2955378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0613229
Zoro #
G2955378
UPC #
-
Country of Origin
Canada
Dimensions
Height
6.45
Details
Filter Style
Suction
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
13N9I080601
Filter Rating (Microns)
60
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Beta Ratio 1
2/60
OD Top
2.76
OD Bottom
2.76
ID Top
1.77
ID Bottom
1.77
Collapse Pressure
73
Micron Rating
60
OEM Replacement Brand
NATIONAL FILTERS
Item
Hydraulic Filter
Application
Filtration
Weight
0.427
Product Media
Wire Mesh
Wire Mesh
Suction
Description
Main Filter MF0613229 replaces OEM 13N9I080601 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 6.45in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.772in ID_Bottom: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.