Zoro Homepage
This item is Discontinued.
Main Filter Hydraulic Filter, replaces NATIONAL FILTERS 13N9I081003, Wire Mesh MF0613821

Hydraulic Filter, replaces NATIONAL FILTERS 13N9I081003, Wire Mesh (Discontinued)

  • Mfr # MF0613821
  • Zoro # G2983168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0613821
Zoro #
G2983168
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.49

Details

Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
13N9I081003
Filter Media
Wire Mesh
Seal Type
Viton
OD Top
1.77
OD Bottom
1.81
ID Top
1
Micron Rating
170
OEM Replacement Brand
NATIONAL FILTERS
Item
Hydraulic Filter
Application
Filtration
Weight
2.666
Product Media
Wire Mesh

Description

Main Filter MF0613821 replaces OEM 13N9I081003 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire MeshAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.