
Hydraulic Filter, replaces NATIONAL FILTERS PMH85057200SS, Pressure Line, 200 micron, Outside-In
Mfr # MF0060887
Zoro # G3009637
product price:Â $33.59
/eaKey Features
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
PMH85057200SS
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0060887
Zoro #
G3009637
UPC #
-
Country of Origin
Canada
Dimensions
Height
6.77
Details
Item
Hydraulic Filter
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
PMH85057200SS
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
200
Filter Rating (Microns)
200
Weight
0.6776
Product Media
Wire Mesh
OD Top
1.85
OD Bottom
1.85
Collapse Pressure
435
ID Top
1
OEM Replacement Brand
NATIONAL FILTERS
Filter Type
Pressure Line
Description
Main Filter MF0607247 replaces OEM PMH85057200SS by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 200 Height: 6.77in OD Top: 1.85in OD Bottom: 1.85in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.