Hydraulic Filter, replaces NATIONAL FILTERS PMH85156100SS, Pressure Line, 100 micron, Outside-In

  • Mfr # MF0060967

  • Zoro # G2951948


product price:  $55.69
/ea

Key Features

Replaces OEM Brand
NATIONAL FILTERS
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0060967
Zoro #
G2951948
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.59

Details

Item
Hydraulic Filter
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
PMH85156100SS
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Micron Rating
100
Filter Rating (Microns)
100
Weight
1.5
Product Media
Wire Mesh
OD Top
3.29
OD Bottom
3.29
Collapse Pressure
435
ID Top
1.87
Wire Mesh
Pressure Line
OEM Replacement Brand
NATIONAL FILTERS

Description

Main Filter MF0607291 replaces OEM PMH85156100SS by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 5.59in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products