
Hydraulic Filter, replaces NATIONAL FILTERS PMH8515610SS, Pressure Line, 10 micron, Outside-In
Mfr # MF0060969
Zoro # G2951902
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
NATIONAL FILTERS
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0060969
Zoro #
G2951902
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.59
Details
Item
Hydraulic Filter
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
PMH8515610SS
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Micron Rating
10
Filter Rating (Microns)
10
Weight
1.5
Product Media
Wire Mesh
OD Top
3.29
OD Bottom
3.29
Collapse Pressure
435
ID Top
1.87
Wire Mesh
Pressure Line
OEM Replacement Brand
NATIONAL FILTERS
Description
Main Filter MF0607292 replaces OEM PMH8515610SS by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 10 Height: 5.59in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.