
Hydraulic Filter, replaces NATIONAL FILTERS RFC3101810PWBW, Return Line, 10 micron, Outside-In
Mfr # MF0062604
Zoro # G2974591
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
10
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RFC3101810PWBW
Filter Media
Cellulose/Water Removal
Filter Style
Return Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0062604
Zoro #
G2974591
UPC #
-
Country of Origin
Canada
Dimensions
Height
17.95
Details
Item
Hydraulic Filter
Micron Rating
10
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RFC3101810PWBW
Filter Media
Cellulose/Water Removal
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Application
Filtration
Weight
3.4
Product Media
Cellulose/Water Removal
Beta Ratio 1
44237
Seal Type
Buna
OD Top
5.98
OD Bottom
5.98
Collapse Pressure
73
ID Top
2.13
ID Bottom
2.13
Cellulose/Water Removal
Return Line
OEM Replacement Brand
NATIONAL FILTERS
Description
Main Filter MF0609197 replaces OEM RFC3101810PWBW by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 10 Seal Type: Buna Height: 17.99in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.126in ID_Bottom: 2.126inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.