
Hydraulic Filter, replaces NATIONAL FILTERS RFC5110103PV, Return Line, 3 micron, Outside-In
Mfr # MF0063119
Zoro # G2951589
product price: $54.69
/eaKey Features
Micron Rating
3
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RFC5110103PV
Filter Media
Cellulose
Filter Style
Return Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0063119
Zoro #
G2951589
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.17
Details
Item
Hydraulic Filter
Micron Rating
3
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RFC5110103PV
Filter Media
Cellulose
Filter Style
Return Line
Filter Rating (Microns)
3
Flow Direction
Outside-In
Application
Filtration
Weight
1
Product Media
Cellulose
Beta Ratio 1
44230
Seal Type
Viton
OD Top
3.66
OD Bottom
3.66
Collapse Pressure
73
ID Top
1.73
Cellulose
Return Line
OEM Replacement Brand
NATIONAL FILTERS
Description
Main Filter MF0609638 replaces OEM RFC5110103PV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Viton Height: 9.17in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.