Hydraulic Filter, replaces NATIONAL FILTERS RFC730113GB, Return Line, 3 micron, Inside-Out, Glass

  • Mfr # MF0063591

  • Zoro # G2951351


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Micron Rating
3
Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0063591
Zoro #
G2951351
UPC #
-
Country of Origin
Canada

Dimensions

Height
11.41

Details

Item
Hydraulic Filter
Micron Rating
3
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RFC730113GB
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
3
Flow Direction
Inside-Out
Application
Filtration
Weight
2.332
Product Media
Glass
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Buna
OD Top
4.96
OD Bottom
4.96
Collapse Pressure
145
ID Top
3.62
ID Bottom
0.41
Glass
Return Line
OEM Replacement Brand
NATIONAL FILTERS

Description

Main Filter MF0610206 replaces OEM RFC730113GB by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 11.41in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products