Zoro Homepage

Hydraulic Filter, replaces NATIONAL FILTERS RFC7302340SSB, Return Line, 40 micron, Inside-Out

  • Mfr # MF0063699

  • Zoro # G2951211


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
40
Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Wire Mesh
Filter Style
Return Line
Filter Rating (Microns)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0063699
Zoro #
G2951211
UPC #
-
Country of Origin
Canada

Dimensions

Height
22.83

Details

Item
Hydraulic Filter
Micron Rating
40
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RFC7302340SSB
Filter Media
Wire Mesh
Filter Style
Return Line
Filter Rating (Microns)
40
Flow Direction
Inside-Out
Application
Filtration
Weight
4.2
Product Media
Wire Mesh
Seal Type
Buna
OD Top
4.96
OD Bottom
4.96
Collapse Pressure
145
ID Top
3.62
ID Bottom
0.41
Wire Mesh
Return Line
OEM Replacement Brand
NATIONAL FILTERS

Description

Main Filter MF0610357 replaces OEM RFC7302340SSB by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Buna Height: 22.83in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products