Hydraulic Filter, replaces NATIONAL FILTERS RHY240820SFV3, Return Line, 20 micron, Outside-In

  • Mfr # MF0064082

  • Zoro # G2951537


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
20
Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Stainless Steel Fiber
Filter Style
Return Line
Filter Rating (Microns)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0064082
Zoro #
G2951537
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.99

Details

Item
Hydraulic Filter
Micron Rating
20
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RHY240820SFV3
Filter Media
Stainless Steel Fiber
Filter Style
Return Line
Filter Rating (Microns)
20
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
43.5
Weight
0.9
Product Media
Stainless Steel Fiber
Beta Ratio 1
200/20
Seal Type
Viton
OD Top
2.36
OD Bottom
2.36
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
1.35
Stainless Steel Fiber
Return Line
OEM Replacement Brand
NATIONAL FILTERS

Description

Main Filter MF0610723 replaces OEM RHY240820SFV3 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 20 Seal Type: Viton Height: 7.99in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.