
Hydraulic Filter, replaces NATIONAL FILTERS RHY5001110GV1, Return Line, 10 micron, Outside-In
Mfr # MF0577655
Zoro # G2951397
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
10
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RHY5001110GV1
Filter Media
Glass
Filter Style
Return Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0577655
Zoro #
G2951397
UPC #
-
Country of Origin
Canada
Dimensions
Height
10.82
Details
Item
Hydraulic Filter
Micron Rating
10
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RHY5001110GV1
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
14.5
Weight
2.31
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
3.72
OD Bottom
3.72
By Pass Valve Setting (PSI)
14.5
Collapse Pressure
435
ID Bottom
1.9
Glass
Return Line
OEM Replacement Brand
NATIONAL FILTERS
Description
Main Filter MF0610947 replaces OEM RHY5001110GV1 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 10.82in OD Top: 3.721in OD Bottom: 3.721in ID_Bottom: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.