Hydraulic Filter, replaces NATIONAL FILTERS RIN1757500SSV, Return Line, 500 micron, Outside-In

  • Mfr # MF0577838

  • Zoro # G2973900


product price:  $52.35
/ea

Key Features

Micron Rating
500
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RIN1757500SSV
Filter Media
Wire Mesh
Filter Style
Return Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0577838
Zoro #
G2973900
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.53

Details

Item
Hydraulic Filter
Micron Rating
500
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RIN1757500SSV
Filter Media
Wire Mesh
Filter Style
Return Line
Filter Rating (Microns)
500
Flow Direction
Outside-In
Application
Filtration
Weight
3.6
Product Media
Wire Mesh
Beta Ratio 1
2/500
Seal Type
Viton
OD Top
2.95
OD Bottom
2.95
Collapse Pressure
232
ID Top
1.77
Wire Mesh
Return Line
OEM Replacement Brand
NATIONAL FILTERS

Description

Main Filter MF0611242 replaces OEM RIN1757500SSV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 500 Seal Type: Viton Height: 6.53in OD Top: 2.953in OD Bottom: 2.953in ID Top: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.