Hydraulic Filter, replaces NATIONAL FILTERS RMH493420PV, Return Line, 20 micron, Outside-In
- Mfr # MF0065036
- Zoro # G2983070
product price:Â
$
22.19
/ea
Key Features
Micron Rating
25
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RMH493420PV
Filter Media
Cellulose
Filter Style
Return Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0065036
- Zoro #
- G2983070
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Micron Rating
- 25
- Replaces OEM Brand
- NATIONAL FILTERS
- Replaces OEM Part
- RMH493420PV
- Filter Media
- Cellulose
- Filter Style
- Return Line
- Filter Rating (Microns)
- 20
- Flow Direction
- Outside-In
- Application
- Filtration
- Weight
- 0.2
- Product Media
- Cellulose
- Beta Ratio 1
- 44252
- Seal Type
- Viton
- OD Top
- 1.65
- OD Bottom
- 1.65
- Collapse Pressure
- 87
- ID Top
- 0.9
- ID Bottom
- 0.9
- Cellulose
- Return Line
- OEM Replacement Brand
- NATIONAL FILTERS
Dimensions
- Height
- 3.62
Description
Main Filter MF0611822 replaces OEM RMH493420PV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 3.62in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898in ID_Bottom: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.