Hydraulic Filter, replaces NATIONAL FILTERS SFC6201160SS, Suction, 60 micron, Inside-Out

  • Mfr # MF0065959

  • Zoro # G2983691


product price: $70.19
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
SFC6201160SS
Filter Rating (Microns)
60
Filter Media
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0065959
Zoro #
G2983691
UPC #
-
Country of Origin
Canada

Dimensions

Height
11.41

Details

Filter Style
Suction
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
SFC6201160SS
Filter Rating (Microns)
60
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Beta Ratio 1
4/60
OD Top
4.96
OD Bottom
4.96
ID Top
3.62
ID Bottom
3.62
Collapse Pressure
73
Micron Rating
60
Item
Hydraulic Filter
Weight
2.4
Application
Filtration
Product Media
Wire Mesh
Wire Mesh
Suction
OEM Replacement Brand
NATIONAL FILTERS

Description

Main Filter MF0613279 replaces OEM SFC6201160SS by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 11.41in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 3.622inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.