
Hydraulic Filter, replaces PALL HC2245FKT36H, Pressure Line, 25 micron, Outside-In
Mfr # MF0614301
Zoro # G9160989
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
PALL
Replaces OEM Part
HC2245FKT36H
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0614301
Zoro #
G9160989
UPC #
-
Country of Origin
Canada
Dimensions
Height
37.83
Details
Item
Hydraulic Filter
Replaces OEM Brand
PALL
Replaces OEM Part
HC2245FKT36H
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
25
Filter Rating (Microns)
25
Weight
12.758
Product Media
Glass
Micron Rating 2
27
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
4.48
OD Bottom
4.48
Collapse Pressure
435
ID Top
2.56
ID Bottom
2.56
OEM Replacement Brand
PALL
Filter Type
Pressure Line
Description
Main Filter MF0614300 replaces OEM HC2245FKT36H by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 37.83in OD Top: 4.48in OD Bottom: 4.48in ID Top: 2.56in ID_Bottom: 2.56inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.