Zoro Homepage

Hydraulic Filter, replaces PALL HC8304FCZ39H, Coreless, 1 micron, Outside-In

  • Mfr # MF0413819

  • Zoro # G800672831


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Coreless
Replaces OEM Brand
PALL
Filter Rating (Microns)
1
Flow Direction
Outside-In
Beta Ratio 1
200/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0413819
Zoro #
G800672831
UPC #
-
Country of Origin
Canada

Dimensions

Height
36.5

Details

Filter Style
Coreless
Replaces OEM Brand
PALL
Replaces OEM Part
HC8304FCZ39H
Filter Rating (Microns)
1
Flow Direction
Outside-In
Beta Ratio 1
200/2
Beta Ration 2
1000/3
Seal Type
Viton
OD Top
5.39
OD Bottom
5.39
ID Top
3.78
ID Bottom
3.92
Collapse Pressure
145
Micron Rating
1
Item
Hydraulic Filter
Application
Filtration
Weight
4.922
Product Media
Glass
OEM Replacement Brand
PALL
Filter Type
Coreless

Description

Main Filter MF0897375 replaces OEM HC8304FCZ39H by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 1 Seal Type: Viton Height: 36.496in OD Top: 5.394in OD Bottom: 5.394in ID Top: 3.780in ID_Bottom: 3.917inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.