Shop MAIN FILTER

Hydraulic Filter, replaces PALL HC8400FKZ39H, Return Line, 1 micron, Outside-In

  • Mfr # MF0062969
  • Zoro # G8929018

product price: 
$
385.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
1
Replaces OEM Brand
PALL
Filter Style
Return Line
Filter Rating (Microns)
1
Flow Direction
Outside-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MF0062969
Zoro #
G8929018
UPC #
-
Country of Origin
Canada

Dimensions

Height
38.58

Details

Item
Hydraulic Filter
Micron Rating
1
Replaces OEM Brand
PALL
Replaces OEM Part
HC8400FKZ39H
Filter Style
Return Line
Filter Rating (Microns)
1
Flow Direction
Outside-In
Application
Filtration
Weight
12.8
Product Media
Glass
Beta Ratio 1
200/2
Beta Ration 2
1000/3
Seal Type
Viton
OD Top
5.98
OD Bottom
5.98
Collapse Pressure
145
ID Top
3.29
ID Bottom
3.29
OEM Replacement Brand
PALL
Filter Type
Return Line

Description

Main Filter MF0336936 replaces OEM HC8400FKZ39H by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 1 Seal Type: Viton Height: 38.58in OD Top: 5.984in OD Bottom: 5.984in ID Top: 3.284in ID_Bottom: 3.284inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.