Hydraulic Filter, replaces PARKER 270Z101A, Pressure Line, 5 micron, Outside-In

  • Mfr # MF0509296

  • Zoro # G8518276


product price:  $40.99
/ea

Key Features

Replaces OEM Brand
PARKER
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
3.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0509296
Zoro #
G8518276
UPC #
-
Country of Origin
Canada

Dimensions

Height
3.89

Details

Item
Hydraulic Filter
Replaces OEM Brand
PARKER
Replaces OEM Part
270Z101A
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
5
Filter Rating (Microns)
5
Weight
0.436
Product Media
Glass
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
2.9
OD Bottom
2.9
Collapse Pressure
363
ID Top
1.26
OEM Replacement Brand
PARKER
Filter Type
Pressure Line

Description

Main Filter MF0198651 replaces OEM 270Z101A by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 3.89in OD Top: 2.898in OD Bottom: 2.898in ID Top: 1.26inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products