Zoro Homepage

Hydraulic Filter, replaces PARKER 31CF149W, Return Line, 149 micron, Outside-In

  • Mfr # MF0063272

  • Zoro # G8400630


product price: $73.65
/ea

Key Features

Micron Rating
149
Replaces OEM Brand
PARKER
Filter Style
Return Line
Filter Rating (Microns)
149
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0063272
Zoro #
G8400630
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.52

Details

Item
Hydraulic Filter
Micron Rating
149
Replaces OEM Brand
PARKER
Replaces OEM Part
31CF149W
Filter Style
Return Line
Filter Rating (Microns)
149
Flow Direction
Outside-In
Application
Filtration
Weight
1.2
Product Media
Wire Mesh
Seal Type
Buna
OD Top
2.52
OD Bottom
2.52
Collapse Pressure
145
ID Top
1.5
ID Bottom
1.5
OEM Replacement Brand
PARKER
Filter Type
Return Line

Description

Main Filter MF0198817 replaces OEM 31CF149W by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 149 Seal Type: Buna Height: 9.52in OD Top: 2.52in OD Bottom: 2.52in ID Top: 1.496in ID_Bottom: 1.496inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.