
Hydraulic Filter, replaces PARKER 924485, Suction, 3 micron, Outside-In
Mfr # MF0432179
Zoro # G8535819
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
PARKER
Replaces OEM Part
924485
Filter Rating (Microns)
3
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0432179
Zoro #
G8535819
UPC #
-
Country of Origin
Canada
Dimensions
Height
3.23
Details
Filter Style
Suction
Replaces OEM Brand
PARKER
Replaces OEM Part
924485
Filter Rating (Microns)
3
Flow Direction
Outside-In
Beta Ratio 1
44230
Seal Type
Guarnital
OD Top
3.33
OD Bottom
3.31
ID Top
1.61
ID Bottom
2.01
Collapse Pressure
51
Micron Rating
3
Item
Hydraulic Filter
Application
Filtration
Weight
1.1
Product Media
Cellulose
OEM Replacement Brand
PARKER
Filter Type
Suction
Description
Main Filter MF0094349 replaces OEM 924485 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Guarnital Height: 3.228in OD Top: 3.327in OD Bottom: 3.327in ID Top: 1.614in ID_Bottom: 2.008inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.